With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Inch
Thickness
6.5 in
Locking Screws Size
M16 x 110
Torque
79146 ft lb
Thread Size
M16
Series
C405
Hub Dia.
14.44 in
Type
Locking Assembly
Bolt Circle Dia.
7.717 in
No. of Screws
14
Bolt Size
M16 x 110
Style
C405 Keyless bushing, wide, heavy duty, self-locking
I.D.
6 7/16 in
Overall Length
6.496 in
Mountable Thickness
5.87 in
Screw Tightening Torque
262 lb/ft
Material
Steel
Hub Contact Pressure
20403 psi
Transmitted Axial Force
295070 lbf
O.D.
8.86 in
Shaft Contact Pressure
28075 psi
Weight
40.0 LB
EAN or UPC
44861086728
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back