With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size
M16
Transmitted Axial Force
295070 lbf
Type
Locking Assembly
Bolt Circle Dia.
7.717 in
Bolt Size
M16 x 110
O.D.
8.86 in
Torque
79915 ft lb
Thickness
6.5 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Inch/Metric
Inch
Hub Contact Pressure
20403 psi
Mountable Thickness
5.87 in
Material
Steel
Screw Tightening Torque
262 lb/ft
Shaft Contact Pressure
27805 psi
Hub Dia.
14.44 in
Series
C405
I.D.
6 1/2 in
No. of Screws
14
Locking Screws Size
M16 x 110
Overall Length
6.496 in
Weight
39.0 LB
EAN or UPC
44861086308
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back