With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Circle Dia.
8.11 in
I.D.
6 15/16 in
Bolt Size
M16 x 110
Overall Length
6.496 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Transmitted Axial Force
316146 lbf
Mountable Thickness
5.87 in
Screw Tightening Torque
262 lb/ft
Material
Steel
Thickness
6.5 in
No. of Screws
15
Series
C405
O.D.
9.25 in
Thread Size
M16
Hub Contact Pressure
20930 psi
Hub Dia.
15.31 in
Type
Locking Assembly
Shaft Contact Pressure
27912 psi
Inch/Metric
Inch
Locking Screws Size
M16 x 110
Torque
91386 ft lb
Weight
40.0 LB
EAN or UPC
44861086339
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back