With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Inch
No. of Screws
16
Shaft Contact Pressure
28490 psi
Material
Steel
Hub Contact Pressure
20986 psi
Screw Tightening Torque
262 lb/ft
Hub Dia.
16.32 in
I.D.
7 1/4 in
Torque
101869 ft lb
Mountable Thickness
5.87 in
O.D.
9.84 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Bolt Size
M16 x 110
Transmitted Axial Force
337223 lbf
Series
C405
Bolt Circle Dia.
8.622 in
Type
Locking Assembly
Thread Size
M16
Locking Screws Size
M16 x 110
Thickness
6.5 in
Overall Length
6.496 in
Weight
47.0 LB
EAN or UPC
44861086377
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back