With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size
M16
Type
Locking Assembly
Hub Contact Pressure
20986 psi
Screw Tightening Torque
262 lb/ft
Locking Screws Size
M16 x 110
Bolt Circle Dia.
8.622 in
Mountable Thickness
5.87 in
Material
Steel
Inch/Metric
Inch
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Transmitted Axial Force
337223 lbf
Thickness
6.5 in
No. of Screws
16
Shaft Contact Pressure
27540 psi
Bolt Size
M16 x 110
I.D.
7 1/2 in
Series
C405
Torque
105382 ft lb
O.D.
9.84 in
Hub Dia.
16.32 in
Overall Length
6.496 in
Weight
43.0 LB
EAN or UPC
44861086193
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back