With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Screw Tightening Torque
262 lb/ft
Bolt Size
M16 x 110
Locking Screws Size
M16 x 110
Inch/Metric
Inch
Material
Steel
Series
C405
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Thread Size
M16
Hub Dia.
16.59 in
Thickness
6.5 in
Torque
108895 ft lb
Shaft Contact Pressure
26652 psi
Hub Contact Pressure
20178 psi
Mountable Thickness
5.87 in
Transmitted Axial Force
337223 lbf
O.D.
10.24 in
I.D.
7 3/4 in
No. of Screws
16
Bolt Circle Dia.
9.016 in
Type
Locking Assembly
Overall Length
6.496 in
Weight
48.0 LB
EAN or UPC
44861086285
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back