With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Dia.
16.59 in
Overall Length
6.496 in
O.D.
10.24 in
Thickness
6.5 in
Torque
111529 ft lb
No. of Screws
16
Style
C405 Keyless bushing, wide, heavy duty, self-locking
I.D.
7 15/16 in
Hub Contact Pressure
20178 psi
Transmitted Axial Force
337223 lbf
Material
Steel
Shaft Contact Pressure
26022 psi
Bolt Circle Dia.
9.016 in
Screw Tightening Torque
262 lb/ft
Mountable Thickness
5.87 in
Type
Locking Assembly
Locking Screws Size
M16 x 110
Inch/Metric
Inch
Thread Size
M16
Bolt Size
M16 x 110
Series
C405
Weight
45.0 LB
EAN or UPC
44861086117
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back