With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Series
C405
Mountable Thickness
5.87 in
Torque
112408 ft lb
Locking Screws Size
M16 x 110
Bolt Size
M16 x 110
Type
Locking Assembly
Hub Contact Pressure
20178 psi
Overall Length
6.496 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Thread Size
M16
Hub Dia.
16.59 in
Material
Steel
Thickness
6.5 in
Transmitted Axial Force
337223 lbf
I.D.
8 in
No. of Screws
16
Bolt Circle Dia.
9.016 in
Shaft Contact Pressure
25819 psi
Screw Tightening Torque
262 lb/ft
Inch/Metric
Inch
O.D.
10.24 in
Weight
44.0 LB
EAN or UPC
44861086599
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back