With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Locking Screws Size
M12 x 80
I.D.
100 mm
Screw Tightening Torque
107 lb/ft
No. of Screws
11
Type
Locking Assembly
Shaft Contact Pressure
30527 psi
Hub Dia.
9.48 in
Bolt Size
M12 x 80
Inch/Metric
Metric
Overall Length
4.488 in
Bolt Circle Dia.
4.764 in
Series
C405
Thread Size
M12
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Torque
20483 ft lb
Transmitted Axial Force
124865 lbf
Thickness
4.49 in
Hub Contact Pressure
21053 psi
O.D.
5.71 in
Material
Steel
Mountable Thickness
4.02 in
Weight
13.0 LB
EAN or UPC
44861076125
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back