With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size
M12
O.D.
6.1 in
No. of Screws
12
Thickness
4.49 in
Torque
24580 ft lb
Type
Locking Assembly
Inch/Metric
Metric
Shaft Contact Pressure
30274 psi
Hub Dia.
10.26 in
Material
Steel
Bolt Size
M12 x 80
Series
C405
I.D.
155 mm
Transmitted Axial Force
136217 lbf
Mountable Thickness
4.02 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Overall Length
4.488 in
Locking Screws Size
M12 x 80
Hub Contact Pressure
21485 psi
Bolt Circle Dia.
5.157 in
Screw Tightening Torque
107 lb/ft
Weight
13.0 LB
EAN or UPC
44861087152
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back