With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
O.D.
6.5 in
Locking Screws Size
M12 x 80
Bolt Size
M12 x 80
Type
Locking Assembly
Thickness
4.49 in
I.D.
165 mm
Screw Tightening Torque
107 lb/ft
Overall Length
4.488 in
Bolt Circle Dia.
5.551 in
Hub Dia.
11.61 in
No. of Screws
14
Material
Steel
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Mountable Thickness
4.02 in
Shaft Contact Pressure
32377 psi
Thread Size
M12
Transmitted Axial Force
158920 lbf
Hub Contact Pressure
23547 psi
Series
C405
Inch/Metric
Metric
Torque
31283 ft lb
Weight
14.0 LB
EAN or UPC
44861087589
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back