With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
I.D.
140 mm
O.D.
7.48 in
Inch/Metric
Metric
Series
C405
Transmitted Axial Force
213751 lbf
Hub Dia.
13.12 in
No. of Screws
14
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Bolt Size
M14 x 90
Thread Size
M14
Type
Locking Assembly
Locking Screws Size
M14 x 90
Thickness
5.12 in
Mountable Thickness
4.57 in
Torque
49090 ft lb
Material
Steel
Shaft Contact Pressure
31106 psi
Screw Tightening Torque
170 lb/ft
Hub Contact Pressure
22920 psi
Overall Length
5.118 in
Bolt Circle Dia.
6.417 in
Weight
21.0 LB
EAN or UPC
44861087749
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back