With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Hub Contact Pressure
23329 psi
Bolt Size
M14 x 90
Series
C405
Inch/Metric
Metric
Transmitted Axial Force
229019 lbf
Hub Dia.
13.98 in
Thickness
5.12 in
Bolt Circle Dia.
6.811 in
Thread Size
M14
Torque
56353 ft lb
Mountable Thickness
4.57 in
Shaft Contact Pressure
31106 psi
Type
Locking Assembly
Overall Length
5.118 in
Screw Tightening Torque
170 lb/ft
Locking Screws Size
M14 x 90
O.D.
7.87 in
I.D.
150 mm
Material
Steel
No. of Screws
15
Weight
22.0 LB
EAN or UPC
44861087619
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back