With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
I.D.
170 mm
Screw Tightening Torque
262 lb/ft
Thickness
6.5 in
Bolt Circle Dia.
7.717 in
Overall Length
6.496 in
Hub Contact Pressure
20403 psi
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Series
C405
Torque
82287 ft lb
Material
Steel
Locking Screws Size
M16 x 110
Transmitted Axial Force
295070 lbf
Type
Locking Assembly
Inch/Metric
Metric
No. of Screws
14
Mountable Thickness
5.87 in
O.D.
8.86 in
Bolt Size
M16 x 110
Hub Dia.
14.44 in
Thread Size
M16
Shaft Contact Pressure
27003 psi
Weight
36.0 LB
EAN or UPC
44861087343
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back