With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
No. of Screws
15
Overall Length
6.496 in
Thickness
6.5 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Thread Size
M16
Type
Locking Assembly
Hub Dia.
15.31 in
Screw Tightening Torque
262 lb/ft
Transmitted Axial Force
316146 lbf
Shaft Contact Pressure
27325 psi
Bolt Size
M16 x 110
Bolt Circle Dia.
8.11 in
O.D.
9.25 in
I.D.
180 mm
Hub Contact Pressure
20930 psi
Inch/Metric
Metric
Series
C405
Material
Steel
Locking Screws Size
M16 x 110
Mountable Thickness
5.87 in
Torque
93350 ft lb
Weight
38.0 LB
EAN or UPC
44861087268
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back