With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Overall Length
6.496 in
Bolt Circle Dia.
8.622 in
Hub Dia.
16.32 in
Inch/Metric
Metric
Transmitted Axial Force
337223 lbf
Mountable Thickness
5.87 in
O.D.
9.84 in
Thread Size
M16
Series
C405
Torque
105106 ft lb
I.D.
190 mm
Hub Contact Pressure
20986 psi
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Bolt Size
M16 x 110
Locking Screws Size
M16 x 110
Shaft Contact Pressure
27613 psi
Thickness
6.5 in
Material
Steel
Type
Locking Assembly
No. of Screws
16
Screw Tightening Torque
262 lb/ft
Weight
43.0 LB
EAN or UPC
44861087640
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back