With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
O.D.
10.24 in
Bolt Size
M16 x 110
Material
Steel
Locking Screws Size
M16 x 110
Mountable Thickness
5.87 in
Shaft Contact Pressure
26232 psi
Type
Locking Assembly
Series
C405
Thickness
6.5 in
Hub Dia.
16.59 in
Screw Tightening Torque
262 lb/ft
Bolt Circle Dia.
9.016 in
Overall Length
6.496 in
Hub Contact Pressure
20178 psi
I.D.
200 mm
No. of Screws
16
Transmitted Axial Force
337223 lbf
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Inch/Metric
Metric
Thread Size
M16
Torque
110637 ft lb
Weight
45.0 LB
EAN or UPC
44861087251
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back