With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Circle Dia.
10.63 in
Hub Dia.
20.2 in
Transmitted Axial Force
421529 lbf
Thread Size
M16
Type
Locking Assembly
Hub Contact Pressure
21502 psi
Thickness
6.54 in
Shaft Contact Pressure
27325 psi
Bolt Size
M16 x 110
Series
C405
Material
Steel
Screw Tightening Torque
262 lb/ft
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Mountable Thickness
5.91 in
No. of Screws
20
Torque
165956 ft lb
O.D.
12.01 in
I.D.
240 mm
Overall Length
6.535 in
Inch/Metric
Metric
Locking Screws Size
M16 x 110
Weight
57.0 LB
EAN or UPC
44861087596
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back