With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Size
M16 x 110
O.D.
12.8 in
Thread Size
M16
Hub Contact Pressure
21187 psi
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Type
Locking Assembly
Locking Screws Size
M16 x 110
Torque
188775 ft lb
Inch/Metric
Metric
Transmitted Axial Force
442605 lbf
Bolt Circle Dia.
11.417 in
Series
C405
No. of Screws
21
Screw Tightening Torque
262 lb/ft
Hub Dia.
21.33 in
I.D.
260 mm
Thickness
6.54 in
Overall Length
6.535 in
Shaft Contact Pressure
26484 psi
Mountable Thickness
5.91 in
Material
Steel
Weight
63.0 LB
EAN or UPC
44861087534
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back