With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
I.D.
28 mm
Overall Length
1.811 in
Mountable Thickness
1.58 in
Inch/Metric
Metric
Hub Contact Pressure
19493 psi
Material
Steel
Transmitted Axial Force
15036 lbf
Thread Size
M6
Bolt Circle Dia.
1.673 in
Shaft Contact Pressure
38290 psi
No. of Screws
6
O.D.
2.17 in
Type
Locking Assembly
Torque
691 ft lb
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Thickness
1.81 in
Bolt Size
M6 x 35
Series
C405
Locking Screws Size
M6 x 35
Hub Dia.
3.44 in
Screw Tightening Torque
13 lb/ft
Weight
0.9 LB
EAN or UPC
44861076958
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back