With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thickness
7.76 in
Hub Dia.
25.65 in
Overall Length
7.756 in
Type
Locking Assembly
Screw Tightening Torque
509 lb/ft
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Material
Steel
Torque
321785 ft lb
No. of Screws
20
Locking Screws Size
M20 x 130
Mountable Thickness
6.97 in
O.D.
14.76 in
Transmitted Axial Force
653867 lbf
Bolt Size
M20 x 130
Thread Size
M20
Hub Contact Pressure
22606 psi
Bolt Circle Dia.
13.15 in
Inch/Metric
Metric
Shaft Contact Pressure
28257 psi
I.D.
300 mm
Series
C405
Weight
112.0 LB
EAN or UPC
44861046975
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back