With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Overall Length
1.811 in
Inch/Metric
Metric
Type
Locking Assembly
Locking Screws Size
M6 x 35
Bolt Size
M6 x 35
Torque
740 ft lb
Thread Size
M6
Hub Size
55 mm
I.D.
30 mm
O.D.
2.17 in
Screw Tightening Torque
13 lb/ft
Transmitted Axial Force
15036 lbf
Hub Dia.
3.44 in
Shaft Contact Pressure
35738 psi
Mountable Thickness
1.58 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Hub Contact Pressure
19493 psi
Series
C405
Thickness
1.81 in
Duty
Very-High Torque
Bolt Circle Dia.
1.673 in
No. of Screws
6
Material
Steel
Weight
0.8 LB
EAN or UPC
44861076774
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back