With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Bolt Size
M6 x 45
Mountable Thickness
2.13 in
O.D.
2.36 in
Series
C405
Locking Screws Size
M6 x 45
Overall Length
2.362 in
Thread Size
M6
I.D.
35 mm
Thickness
2.36 in
Inch/Metric
Metric
Transmitted Axial Force
17542 lbf
Material
Steel
Shaft Contact Pressure
25227 psi
Type
Locking Assembly
Bolt Circle Dia.
1.85 in
Hub Size
60 mm
Hub Dia.
3.32 in
Torque
1007 ft lb
Hub Contact Pressure
14715 psi
No. of Screws
7
Duty
Very-High Torque
Screw Tightening Torque
13 lb/ft
Weight
1.3 LB
EAN or UPC
44861076682
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back