With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
O.D.
2.95 in
Locking Screws Size
M8 x 45
Screw Tightening Torque
30 lb/ft
Bolt Circle Dia.
2.323 in
Shaft Contact Pressure
40784 psi
Hub Dia.
5 in
Inch/Metric
Metric
Transmitted Axial Force
32411 lbf
No. of Screws
7
Overall Length
2.441 in
Thickness
2.44 in
Bolt Size
M8 x 45
Hub Contact Pressure
21752 psi
Thread Size
M8
Type
Locking Assembly
Torque
2127 ft lb
I.D.
40 mm
Material
Steel
Mountable Thickness
2.13 in
Series
C405
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Weight
2.3 LB
EAN or UPC
44861058527
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back