With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Thickness
2.44 in
Thread Size
M8
Locking Screws Size
M8 x 45
Screw Tightening Torque
30 lb/ft
Torque
2233 ft lb
Shaft Contact Pressure
38842 psi
Hub Size
75 mm
Transmitted Axial Force
32411 lbf
Type
Locking Assembly
No. of Screws
7
Mountable Thickness
2.13 in
Series
C405
Inch/Metric
Metric
I.D.
42 mm
O.D.
2.95 in
Hub Contact Pressure
21752 psi
Hub Dia.
5 in
Duty
Very-High Torque
Material
Steel
Bolt Size
M8 x 45
Bolt Circle Dia.
2.323 in
Overall Length
2.441 in
Weight
2.1 LB
EAN or UPC
44861076439
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back