With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Series
C405
Hub Contact Pressure
18009 psi
Type
Locking Assembly
Screw Tightening Torque
30 lb/ft
O.D.
3.15 in
Thread Size
M8
Material
Steel
Bolt Size
M8 x 55
Torque
2917 ft lb
Hub Size
80 mm
Locking Screws Size
M8 x 55
I.D.
48 mm
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Mountable Thickness
2.6 in
Shaft Contact Pressure
30014 psi
Inch/Metric
Metric
No. of Screws
8
Transmitted Axial Force
37041 lbf
Hub Dia.
4.81 in
Bolt Circle Dia.
2.559 in
Overall Length
2.913 in
Duty
Very-High Torque
Thickness
2.91 in
Weight
2.8 LB
EAN or UPC
44861076606
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back