With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Material
Steel
Bolt Circle Dia.
2.559 in
Mountable Thickness
2.6 in
Inch/Metric
Metric
O.D.
3.15 in
Shaft Contact Pressure
28814 psi
Screw Tightening Torque
30 lb/ft
Type
Locking Assembly
Series
C405
Thread Size
M8
Locking Screws Size
M8 x 55
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Hub Contact Pressure
18009 psi
Duty
Very-High Torque
I.D.
50 mm
Thickness
2.91 in
No. of Screws
8
Bolt Size
M8 x 55
Hub Dia.
4.81 in
Hub Size
80 mm
Torque
3038 ft lb
Overall Length
2.913 in
Transmitted Axial Force
37041 lbf
Weight
2.7 LB
EAN or UPC
44861076293
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back