With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Contact Pressure
20010 psi
Thickness
2.91 in
Hub Dia.
5.72 in
Overall Length
2.913 in
Mountable Thickness
2.6 in
Torque
4557 ft lb
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Locking Screws Size
M8 x 55
O.D.
3.54 in
Bolt Size
M8 x 55
Inch/Metric
Metric
Thread Size
M8
No. of Screws
10
Type
Locking Assembly
Bolt Circle Dia.
2.953 in
Screw Tightening Torque
30 lb/ft
Series
C405
Shaft Contact Pressure
30014 psi
I.D.
60 mm
Transmitted Axial Force
46302 lbf
Material
Steel
Weight
3.1 LB
EAN or UPC
44861076637
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back