With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Metric
Thread Size
M8
O.D.
3.74 in
Thickness
2.91 in
Locking Screws Size
M8 x 55
Transmitted Axial Force
46302 lbf
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Mountable Thickness
2.6 in
Torque
4937 ft lb
Hub Contact Pressure
18956 psi
Type
Locking Assembly
Bolt Size
M8 x 55
Series
C405
I.D.
65 mm
Material
Steel
Overall Length
2.913 in
Shaft Contact Pressure
27706 psi
Hub Dia.
5.86 in
Bolt Circle Dia.
3.15 in
No. of Screws
10
Screw Tightening Torque
30 lb/ft
Weight
3.3 LB
EAN or UPC
44861076538
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back