With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Metric
Thickness
3.54 in
Locking Screws Size
M10 x 60
No. of Screws
10
Torque
8728 ft lb
Overall Length
3.543 in
Hub Contact Pressure
21116 psi
Bolt Circle Dia.
3.543 in
Mountable Thickness
3.15 in
Type
Locking Assembly
Transmitted Axial Force
76008 lbf
I.D.
70 mm
Shaft Contact Pressure
33182 psi
O.D.
4.33 in
Series
C405
Screw Tightening Torque
61 lb/ft
Hub Dia.
7.21 in
Bolt Size
M10 x 60
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Thread Size
M10
Material
Steel
Weight
6.2 LB
EAN or UPC
44861076989
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back