With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size
M10
Bolt Size
M10 x 60
O.D.
4.72 in
Overall Length
3.543 in
Mountable Thickness
3.15 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
I.D.
80 mm
Material
Steel
Shaft Contact Pressure
31938 psi
Hub Dia.
7.9 in
Torque
10972 ft lb
Transmitted Axial Force
83609 lbf
Hub Contact Pressure
21292 psi
No. of Screws
11
Inch/Metric
Metric
Thickness
3.54 in
Screw Tightening Torque
61 lb/ft
Locking Screws Size
M10 x 60
Bolt Circle Dia.
3.937 in
Series
C405
Type
Locking Assembly
Weight
6.8 LB
EAN or UPC
44861076453
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back