With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Hub Contact Pressure
21441 psi
Transmitted Axial Force
91209 lbf
Hub Dia.
8.6 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Shaft Contact Pressure
30970 psi
O.D.
5.12 in
Thread Size
M10
Mountable Thickness
3.15 in
Inch/Metric
Metric
Locking Screws Size
M10 x 60
Bolt Circle Dia.
4.331 in
Material
Steel
Thickness
3.54 in
Bolt Size
M10 x 60
Overall Length
3.543 in
No. of Screws
12
Series
C405
Torque
13466 ft lb
Type
Locking Assembly
I.D.
90 mm
Screw Tightening Torque
61 lb/ft
Weight
7.6 LB
EAN or UPC
44861076514
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back