Climax Metal
C415M-130X180
Series C415 5.12 in ID Wide, Medium Taper Locking Assembly
Item #104998212
-
Prop 65
- 5.12 in Inside Diameter
- 7.09 in Outside Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| I.D. | 130 mm |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Thread Size | M12 |
| Inch/Metric | Metric |
| Hub Contact Pressure | 21537 psi |
| Bolt Size | M12 x 70 |
| Transmitted Axial Force | 122324 lbf |
| Hub Dia. | 11.93 in |
| Mountable Thickness | 3.19 in |
| Thickness | 3.66 in |
| Series | C415 |
| Locking Screws Size | M12 x 70 |
| Shaft Contact Pressure | 29820 psi |
| Bolt Circle Dia. | 5.984 in |
| Overall Length | 3.661 in |
| O.D. | 7.09 in |
| Screw Tightening Torque | 107 lb/ft |
| Material | Steel |
| No. of Screws | 14 |
| Type | Locking Assembly |
| Torque | 26086 ft lb |
| Weight | 14.0 LB |
| EAN or UPC | 44861047330 |
-
Prop 65

