Climax Metal
C415M-180X235
Series C415 7.09 in ID Wide, Medium Taper Locking Assembly
Item #105048132
-
Prop 65
- 7.09 in Inside Diameter
- 9.25 in Outside Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Material | Steel |
| Mountable Thickness | 3.66 in |
| Overall Length | 4.213 in |
| Inch/Metric | Metric |
| O.D. | 9.25 in |
| Thread Size | M14 |
| Hub Dia. | 14.94 in |
| Bolt Circle Dia. | 8.031 in |
| Type | Locking Assembly |
| No. of Screws | 15 |
| Torque | 52052 ft lb |
| I.D. | 180 mm |
| Thickness | 4.21 in |
| Hub Contact Pressure | 20058 psi |
| Locking Screws Size | M14 x 80 |
| Series | C415 |
| Shaft Contact Pressure | 26187 psi |
| Transmitted Axial Force | 176282 lbf |
| Bolt Size | M14 x 80 |
| Screw Tightening Torque | 170 lb/ft |
| Weight | 24.0 LB |
| EAN or UPC | 44861047385 |
-
Prop 65

