Climax Metal
C415M-200X260
Series C415 7.87 in ID Wide, Medium Taper Locking Assembly
Item #104995564
-
Prop 65
- 7.87 in Inside Diameter
- 10.24 in Outside Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Screw Tightening Torque | 170 lb/ft |
| Locking Screws Size | M14 x 80 |
| Transmitted Axial Force | 232264 lbf |
| Mountable Thickness | 4.13 in |
| Thickness | 4.69 in |
| Series | C415 |
| O.D. | 10.24 in |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Hub Contact Pressure | 20116 psi |
| Torque | 76202 ft lb |
| No. of Screws | 18 |
| Thread Size | M14 |
| Shaft Contact Pressure | 26150 psi |
| I.D. | 200 mm |
| Hub Dia. | 16.56 in |
| Bolt Circle Dia. | 8.898 in |
| Bolt Size | M14 x 80 |
| Material | Steel |
| Overall Length | 4.685 in |
| Type | Locking Assembly |
| Inch/Metric | Metric |
| Weight | 32.0 LB |
| EAN or UPC | 44861047422 |
-
Prop 65

