Climax Metal
C415M-70X110
Series C415 2.76 in ID Wide, Medium Taper Locking Assembly
Item #101636696
-
Prop 65
- 2.76 in Inside Diameter
- 4.33 in Outside Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Bolt Circle Dia. | 3.504 in |
| Transmitted Axial Force | 46804 lbf |
| Material | Steel |
| Torque | 5374 ft lb |
| Inch/Metric | Metric |
| Hub Contact Pressure | 18204 psi |
| Overall Length | 2.835 in |
| Mountable Thickness | 2.44 in |
| Screw Tightening Torque | 61 lb/ft |
| Series | C415 |
| Locking Screws Size | M10 x 50 |
| Bolt Size | M10 x 50 |
| O.D. | 4.33 in |
| I.D. | 70 mm |
| Hub Dia. | 6.65 in |
| Shaft Contact Pressure | 28606 psi |
| No. of Screws | 8 |
| Thickness | 2.84 in |
| Thread Size | M10 |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Type | Locking Assembly |
| Weight | 5.0 LB |
| EAN or UPC | 44861047712 |
-
Prop 65

