Climax Metal
C415M-90X130
Series C415 3.54 in ID Wide, Medium Taper Locking Assembly
Item #104996540
-
Prop 65
- 3.54 in Inside Diameter
- 5.12 in Outside Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Compact size
- Capacity to withstand bending moments
| Series | C415 |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Thickness | 2.84 in |
| Transmitted Axial Force | 64356 lbf |
| Type | Locking Assembly |
| Overall Length | 2.835 in |
| Material | Steel |
| Inch/Metric | Metric |
| Torque | 9501 ft lb |
| Screw Tightening Torque | 61 lb/ft |
| Bolt Circle Dia. | 4.291 in |
| Shaft Contact Pressure | 30593 psi |
| No. of Screws | 11 |
| Hub Contact Pressure | 21180 psi |
| Hub Dia. | 8.53 in |
| Mountable Thickness | 2.44 in |
| Thread Size | M10 |
| I.D. | 90 mm |
| O.D. | 5.12 in |
| Bolt Size | M10 x 50 |
| Locking Screws Size | M10 x 50 |
| Weight | 6.0 LB |
| EAN or UPC | 44861047767 |
-
Prop 65

