- 1 7/16 in Inside Diameter
- 3.78 in Outside Diameter
- 2.21 in Length Through Bore
features
- Cost effective shaft-to-shaft keyless connection
- High torque and bending moment capacity
- Preferred solution for torque arm mounted hydraulic drives
- Available with stepped bore upon request
| Inch/Metric | Inch |
| O.D. | 3.78 in |
| Series | C600 |
| Inside Diameter B | 1.85 in |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Thread Size | M8 |
| Material | Steel |
| Screw Tightening Torque | 22 lb/ft |
| Type | Keyless Rigid Coupling |
| Bolt Circle Dia. | 2.638 in |
| Torque | 1721 ft lb |
| Locking Screws Size | M8 x 45 |
| Bolt Size | M8 x 45 |
| Overall Length | 2.422 in |
| I.D. | 1 7/16 in |
| Thickness | 2.205 in |
| Length Through Bore | 2.21 in |
| No. of Screws | 7 |
| Weight | 5.0 LB |
| EAN or UPC | 44861048818 |
-
Prop 65


