- 1 15/16 in Inside Diameter
- 4.41 in Outside Diameter
- 2.68 in Length Through Bore
features
- Cost effective shaft-to-shaft keyless connection
- High torque and bending moment capacity
- Preferred solution for torque arm mounted hydraulic drives
- Available with stepped bore upon request
| No. of Screws | 10 |
| Thickness | 2.676 in |
| Torque | 3314 ft lb |
| Locking Screws Size | M8 x 50 |
| Series | C600 |
| I.D. | 1 15/16 in |
| Thread Size | M8 |
| Screw Tightening Torque | 22 lb/ft |
| Inside Diameter B | 2.28 in |
| Inch/Metric | Inch |
| Overall Length | 2.893 in |
| Length Through Bore | 2.68 in |
| O.D. | 4.41 in |
| Type | Keyless Rigid Coupling |
| Bolt Size | M8 x 50 |
| Material | Steel |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Bolt Circle Dia. | 3.15 in |
| Weight | 7.8 LB |
| EAN or UPC | 44861048870 |
-
Prop 65


