- 2 7/16 in Inside Diameter
- 4.72 in Outside Diameter
- 3.07 in Length Through Bore
features
- Cost effective shaft-to-shaft keyless connection
- High torque and bending moment capacity
- Preferred solution for torque arm mounted hydraulic drives
- Available with stepped bore upon request
| Bolt Circle Dia. | 3.504 in |
| Bolt Size | M8 x 55 |
| O.D. | 4.72 in |
| Material | Steel |
| Thickness | 3.071 in |
| Inch/Metric | Inch |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Length Through Bore | 3.07 in |
| Overall Length | 3.287 in |
| Thread Size | M8 |
| Screw Tightening Torque | 22 lb/ft |
| Torque | 5003 ft lb |
| Type | Keyless Rigid Coupling |
| Inside Diameter B | 2.6 in |
| No. of Screws | 12 |
| Series | C600 |
| Locking Screws Size | M8 x 55 |
| I.D. | 2 7/16 in |
| Weight | 9.6 LB |
| EAN or UPC | 44861048931 |
-
Prop 65


