- 3 7/8 in Inside Diameter
- 7.28 in Outside Diameter
- 4.57 in Length Through Bore
features
- Cost effective shaft-to-shaft keyless connection
- High torque and bending moment capacity
- Preferred solution for torque arm mounted hydraulic drives
- Available with stepped bore upon request
| Torque | 17979 ft lb |
| Overall Length | 4.882 in |
| O.D. | 7.28 in |
| Material | Steel |
| Bolt Size | M12 x 80 |
| Inch/Metric | Inch |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| No. of Screws | 12 |
| Screw Tightening Torque | 74 lb/ft |
| Length Through Bore | 4.57 in |
| Locking Screws Size | M12 x 80 |
| I.D. | 3 7/8 in |
| Bolt Circle Dia. | 5.433 in |
| Thickness | 4.567 in |
| Type | Keyless Rigid Coupling |
| Inside Diameter B | 4.09 in |
| Thread Size | M12 |
| Series | C600 |
| Weight | 33.5 LB |
| EAN or UPC | 44861049143 |
-
Prop 65


