- 0.67 in Inside Diameter
- 2.05 in Outside Diameter
- 1.34 in Length Through Bore
features
- Accommodates different shaft diameters with a stepped bore inner ring
- Cost effective design alternative to a foot mounted hydraulic drive with a flexible coupling
| O.D. | 2.05 in |
| Bolt Size | M6 x 30 |
| Thread Size | M6 |
| Length Through Bore | 1.34 in |
| I.D. | 17 mm |
| Thickness | 1.339 in |
| Screw Tightening Torque | 9 lb/ft |
| Torque | 179 ft lb |
| No. of Screws | 3 |
| Series | C600 |
| Locking Screws Size | M6 x 30 |
| Inch/Metric | Metric |
| Inside Diameter B | 0.83 in |
| Transmitted Torque (Max) [Min] | 9 lb/ft |
| Transmitted Torque (Max) [Max] | 9 lb/ft |
| Material | Steel |
| Bolt Circle Dia. | 1.378 in |
| Type | Keyless Rigid Coupling |
| Style | C600 Keyless coupling, rigid shaft-to-shaft |
| Overall Length | 1.496 in |
| Weight | 0.9 LB |
| EAN or UPC | 44861058749 |
-
Prop 65


