- 3.94 in Inside Diameter
- 6.69 in Outside Diameter
- M10 x 45 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Transmissible Torque [Max] | 12523 ft lb |
| Bolt Circle Dia. | 4.961 in |
| Length Through Bore | 2.13 in |
| Inch/Metric | Metric |
| Overall Length | 2.378 in |
| Shaft Dia. [Min] | 2.88 in |
| O.D. | 6.69 in |
| I.D. | 3.94 in |
| Transmissible Torque [Min] | 9226 ft lb |
| Material | Steel |
| Screw Tightening Torque | 44 lb/ft |
| Type | Shrink Disc |
| Inside Diameter B | 4.09 in |
| Shaft Dia. [Max] | 3.22 in |
| Thickness | 2.126 in |
| Locking Screws Size | M10 x 45 |
| Style | C732 Keyless external clamping device, heavy duty |
| No. of Screws | 10 |
| Weight | 10.0 LB |
| EAN or UPC | 44861038727 |
-
Prop 65


