- 4.33 in Inside Diameter
- 7.28 in Outside Diameter
- M10 x 45 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Type | Shrink Disc |
| Style | C732 Keyless external clamping device, heavy duty |
| Material | Steel |
| Locking Screws Size | M10 x 45 |
| Shaft Dia. [Max] | 3.55 in |
| Bolt Circle Dia. | 5.433 in |
| Length Through Bore | 2.36 in |
| Thickness | 2.362 in |
| Transmissible Torque [Min] | 11930 ft lb |
| Shaft Dia. [Min] | 3.13 in |
| Inch/Metric | Metric |
| O.D. | 7.28 in |
| Transmissible Torque [Max] | 16638 ft lb |
| I.D. | 4.33 in |
| Inside Diameter B | 4.49 in |
| Overall Length | 2.614 in |
| No. of Screws | 12 |
| Screw Tightening Torque | 44 lb/ft |
| Weight | 17.0 LB |
| EAN or UPC | 44861038772 |
-
Prop 65


