- 4.92 in Inside Diameter
- 8.47 in Outside Diameter
- M12 x 50 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| O.D. | 8.47 in |
| Inside Diameter B | 5.16 in |
| Shaft Dia. [Max] | 4.03 in |
| Type | Shrink Disc |
| Style | C732 Keyless external clamping device, heavy duty |
| Length Through Bore | 2.6 in |
| Shaft Dia. [Min] | 3.5 in |
| I.D. | 4.92 in |
| Overall Length | 2.894 in |
| Material | Steel |
| Bolt Circle Dia. | 6.299 in |
| Thickness | 2.598 in |
| Transmissible Torque [Max] | 28242 ft lb |
| Transmissible Torque [Min] | 19984 ft lb |
| No. of Screws | 12 |
| Locking Screws Size | M12 x 50 |
| Inch/Metric | Metric |
| Screw Tightening Torque | 74 lb/ft |
| Weight | 24.0 LB |
| EAN or UPC | 44861038819 |
-
Prop 65


