- 5.51 in Inside Diameter
- 9.06 in Outside Diameter
- M12 x 60 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| O.D. | 9.06 in |
| Overall Length | 3.209 in |
| Locking Screws Size | M12 x 60 |
| Length Through Bore | 2.91 in |
| Inside Diameter B | 5.75 in |
| Thickness | 2.913 in |
| Shaft Dia. [Min] | 4 in |
| Shaft Dia. [Max] | 4.51 in |
| Transmissible Torque [Min] | 23149 ft lb |
| Style | C732 Keyless external clamping device, heavy duty |
| Inch/Metric | Metric |
| Screw Tightening Torque | 74 lb/ft |
| Type | Shrink Disc |
| Material | Steel |
| I.D. | 5.51 in |
| Transmissible Torque [Max] | 31334 ft lb |
| Bolt Circle Dia. | 6.89 in |
| No. of Screws | 12 |
| Weight | 29.0 LB |
| EAN or UPC | 44861038833 |
-
Prop 65


