- 6.1 in Inside Diameter
- 10.35 in Outside Diameter
- M12 x 60 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Shaft Dia. [Max] | 5 in |
| Inch/Metric | Metric |
| O.D. | 10.35 in |
| Locking Screws Size | M12 x 60 |
| Thickness | 3.15 in |
| I.D. | 6.1 in |
| Bolt Circle Dia. | 7.795 in |
| No. of Screws | 15 |
| Overall Length | 3.445 in |
| Material | Steel |
| Transmissible Torque [Min] | 33974 ft lb |
| Style | C732 Keyless external clamping device, heavy duty |
| Screw Tightening Torque | 74 lb/ft |
| Inside Diameter B | 6.61 in |
| Shaft Dia. [Min] | 4.5 in |
| Type | Shrink Disc |
| Transmissible Torque [Max] | 42048 ft lb |
| Length Through Bore | 3.15 in |
| Weight | 44.0 LB |
| EAN or UPC | 44861038840 |
-
Prop 65


