- 6.5 in Inside Diameter
- 11.42 in Outside Diameter
- M16 x 70 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Shaft Dia. [Max] | 5.32 in |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 8.268 in |
| Transmissible Torque [Min] | 46645 ft lb |
| Thickness | 3.465 in |
| No. of Screws | 10 |
| Locking Screws Size | M16 x 70 |
| Shaft Dia. [Min] | 4.88 in |
| Inside Diameter B | 6.89 in |
| O.D. | 11.42 in |
| Transmissible Torque [Max] | 58381 ft lb |
| Screw Tightening Torque | 184 lb/ft |
| Material | Steel |
| Overall Length | 3.858 in |
| Length Through Bore | 3.47 in |
| Type | Shrink Disc |
| Style | C732 Keyless external clamping device, heavy duty |
| I.D. | 6.5 in |
| Weight | 57.0 LB |
| EAN or UPC | 44861038871 |
-
Prop 65


