- 6.89 in Inside Diameter
- 11.81 in Outside Diameter
- M16 x 70 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Shaft Dia. [Min] | 5.25 in |
| Style | C732 Keyless external clamping device, heavy duty |
| O.D. | 11.81 in |
| Thickness | 3.465 in |
| Bolt Circle Dia. | 8.661 in |
| I.D. | 6.89 in |
| Length Through Bore | 3.47 in |
| Overall Length | 3.858 in |
| Shaft Dia. [Max] | 5.64 in |
| Type | Shrink Disc |
| Material | Steel |
| Screw Tightening Torque | 184 lb/ft |
| Locking Screws Size | M16 x 70 |
| Transmissible Torque [Max] | 61919 ft lb |
| Inside Diameter B | 7.28 in |
| Transmissible Torque [Min] | 51463 ft lb |
| No. of Screws | 10 |
| Inch/Metric | Metric |
| Weight | 64.0 LB |
| EAN or UPC | 44861038918 |
-
Prop 65


