- 7.28 in Inside Diameter
- 12.99 in Outside Diameter
- M16 x 80 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| I.D. | 7.28 in |
| No. of Screws | 15 |
| Length Through Bore | 4.41 in |
| Shaft Dia. [Max] | 5.97 in |
| Inside Diameter B | 7.68 in |
| Bolt Circle Dia. | 9.291 in |
| O.D. | 12.99 in |
| Thickness | 4.409 in |
| Transmissible Torque [Min] | 86297 ft lb |
| Screw Tightening Torque | 184 lb/ft |
| Shaft Dia. [Min] | 5.63 in |
| Inch/Metric | Metric |
| Transmissible Torque [Max] | 99759 ft lb |
| Type | Shrink Disc |
| Style | C732 Keyless external clamping device, heavy duty |
| Material | Steel |
| Locking Screws Size | M16 x 80 |
| Overall Length | 4.803 in |
| Weight | 104.0 LB |
| EAN or UPC | 44861038932 |
-
Prop 65


